
MK770 Macaron
Mfr # MK770MCKW1US
Zoro # G013077393
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Length
15"
Operating System Supported
Windows 8, iOS, OS X Yosemite 10.10, Android
Power Source
Battery
Platform Supported
Mac
Backlight Type
RGB LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK770MCKW1US
Zoro #
G013077393
UPC #
884102110740
Country of Origin
China
Dimensions
Length
15"
Keyboard/Keypad Height
1.79"
Keyboard/Keypad Width
5.53"
Details
Item
Gaming Keyboard
Operating System Supported
Windows 8, iOS, OS X Yosemite 10.10, Android
Power Source
Battery
Platform Supported
Mac
Backlight Type
RGB LED
Keyswitch Technology
Mechanical
Keyboard/Keypad Host Interface
USB Type C
Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Hot Keys
Multimedia
Environmentally Friendly
Yes
Number of Batteries Supported
1
Color Supported
16.8 Million Colors
Backlight
Yes
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Bluetooth Version
5.1
Series
MK
Description
Cooler Master MK770 Macaron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.