This item is Discontinued.

Coolermaster Q300L V2 Micro-ATX Tower Q300LV2KGNNS00

Q300L V2 Micro-ATX Tower (Discontinued)

  • Mfr # Q300LV2KGNNS00
  • Zoro # G814837066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q300LV2KGNNS00
Zoro #
G814837066
UPC #
884102112683
Country of Origin
China

Dimensions

Max. GPU Length
14.17"
Installed Fan Size
4.72 in
Width
9.1 in
Height
15.1 in
Max. CPU Cooler Height
6.26 in
Max. PSU Length
6.30"
Depth
15.2 in
Fan Size Supported
4.72 in, 5.51 in

Details

Item
Computer Case
Number of Internal 2.5" Bays
2
Front Audio Out
Yes
Features
Dust Filter, Cable Management
Material
Plastic, Tempered Glass, Steel
Number of Fans Installed
1
Cooler Type
Fan Cooler
Motherboard Supported
Micro ATX, Mini ITX
Number of USB Ports
3
USB Port Details
(2) USB 3.2 Gen 1 Type-A, (1) USB 3.2 Gen 2x2 Type C
Number of Internal 3.5" Bays
1
Front USB
Yes
Number of Audio Out Ports
1
Front Audio In
Yes
Number of Fans Supported
8
Number of Expansion Slots
4
Number of Audio In Ports
1
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.