This item is Discontinued.

Coolermaster QUBE 500 Flatpack Black ATX Q500KGNNS00

QUBE 500 Flatpack Black ATX (Discontinued)

  • Mfr # Q500KGNNS00
  • Zoro # G414148463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q500KGNNS00
Zoro #
G414148463
UPC #
884102112706
Country of Origin
China

Dimensions

Installed Fan Size
4.72 in
Depth
16 in
Max. PSU Length
6.81"
Width
9.1 in
Height
16.3 in
Max. CPU Cooler Height
6.77 in
Fan Size Supported
5.51 in, 4.72 in

Details

Item
Gaming Computer Case
Front USB
Yes
USB Port Details
(2) USB 3.2 Gen 1 Type-A, (1) USB 3.2 Gen 2x2 Type C
Assembly
Required
Number of Audio In Ports
1
Motherboard Supported
EATX, Micro ATX, ITX, ATX
Front Audio Out
Yes
Front Audio In
Yes
Color
Black
Features
Dust Filter
Number of Internal 2.5" Bays
3
Number of Expansion Slots
7
Number of Fans Supported
7
Mounting
Mid-tower
Number of Internal 3.5" Bays
4
Number of Audio Out Ports
1
Number of Fans Installed
2
Material
Plastic, Steel, Glass, Tempered Glass
Cooler Type
Liquid Cooler
Number of USB Ports
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.