Cutting Oil, 270 gal, IBC Tote, Amber
- Mfr # CPS5406-270G
- Zoro # G7442259
product price:Â
$
11,238.99
/ea
Key Features
Material Compatibility
All Metals
Form
Liquid
Fluid Characteristics
Bio Resistant
Container Type
IBC Tote
Application
Band Sawing, Cooling, Cylindrical Grinding, Drilling, Form Cylindrical Grinding, Internal Grinding, Plain Grinding, Reaming, Roll Threading, Surface Grinding, Surface Milling, Tapping, Thread Forming, Through-Feed Centerless Grinding, Turning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPS5406-270G
- Zoro #
- G7442259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 270 gal
Details
- Item
- Cutting Oil
- Material Compatibility
- All Metals
- Form
- Liquid
- Fluid Characteristics
- Bio Resistant
- Container Type
- IBC Tote
- Application
- Band Sawing, Cooling, Cylindrical Grinding, Drilling, Form Cylindrical Grinding, Internal Grinding, Plain Grinding, Reaming, Roll Threading, Surface Grinding, Surface Milling, Tapping, Thread Forming, Through-Feed Centerless Grinding, Turning
- For Use With
- Aluminum, Cast Aluminum, Cast Iron, Composites, Copper Alloys, Exotic Alloys, Ferrous Metals, Magnesium Alloys, Nonferrous Metals, Plastics, Stainless Steels, Steels, Wrought Aluminum
- Specific Gravity
- 0.99
- Features
- Contains No Nitrites, Exceptional Sump Life, or Sulfurized EP Additives, Phenols, Provides Corrosion Inhibition On All Ferrous and Nonferrous Metals, Reduces Oil Mist and Residues, Runs Clean, Stable In Hard-Water Environments, Triazines, Uses Standard Metalworking Recycling and Disposal Techniques
- pH Value
- 8.7 to 9.7
- Flash Point
- 140 Degrees C
- Fragrance
- Mild Amine
- Color
- Amber
- Base Formulation
- Water Based
- Series
- S5406
- Wire Color
- Amber
Description
Cutting Oil, Container Size 270 gal, Amber, Application Band Sawing, Cooling, Cylindrical Grinding, Drilling, Form Cylindrical Grinding, Internal Grinding, Plain Grinding, Reaming, Roll Threading, Surface Grinding, Surface Milling, Tapping, Thread Forming, Through-Feed Centerless Grinding, Turning
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.