Cutting Oil, 270 gal. Size, IBC Tote Style
Mfr # CPC2640-270G
Zoro # G7443290
product price: $7,573.99
/eaKey Features
Color
Light Yellow
pH Value
8.7 to 9.7
Container Style
IBC Tote
Fluid Properties
Bio Resistant
Flash Point
140 Degrees C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPC2640-270G
Zoro #
G7443290
UPC #
-
Country of Origin
United States
Dimensions
Container Size
270 gal
Details
Color
Light Yellow
pH Value
8.7 to 9.7
Container Style
IBC Tote
Fluid Properties
Bio Resistant
Flash Point
140 Degrees C
Item
Cutting Oil
Fragrance
Mild Chemical
Specific Gravity
0.99
For Use With
Cast Iron, Composites, Plastics, Stainless Steels, Steels
Application
Cylindrical Grinding, Down The Hole Work, Drilling, Tapping, Turning
Features
and Reaming, Drilling, for Grinding, Good Sump Life and Very Good Tramp Oil Rejection, High-Pressure Machining, Low Carry Off, Low Foam and Mist, Low Odor, Provides Good Corrosion Inhibition On All Common Ferrous Alloys, Runs Clean, Tapping
Physical Form
Liquid
Base Oil
Water Based
Cutting Fluid Sub-Category
Cutting Oils
Description
Cutting Oil, Container Size 270 gal, Light Yellow, Application Cylindrical Grinding, Down The Hole Work, Drilling, Tapping, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.