Shop COOLPAK
See all product information
Create Account
Cutting Oil, 5 gal, Pail, Clear Yellow
- Mfr # CPC2000-5G
- Zoro # G7443552
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Material Compatibility
Cast Iron, Composites, Copper Alloys, Exotic Alloys, Plastics, Steels, Tool Steels
Form
Liquid
Fluid Characteristics
Bio Resistant
Container Size
5 gal
Container Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPC2000-5G
- Zoro #
- G7443552
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Cutting Oil
- Material Compatibility
- Cast Iron, Composites, Copper Alloys, Exotic Alloys, Plastics, Steels, Tool Steels
- Form
- Liquid
- Fluid Characteristics
- Bio Resistant
- Container Type
- Pail
- Application
- Color
- Clear Yellow
- For Use With
- Cast Iron, Composites, Copper Alloys, Exotic Alloys, Plastics, Steels, Tool Steels
- Fragrance
- Mild Amine
- Flash Point
- 140 Degrees C
- Features
- Drilling, for Grinding, Low Carry Off, Low Foam and Mist, Low Odor, Provides Corrosion Inhibition On All Common Ferrous and Nonferrous Alloys, Runs Clean, Tapping and Reaming, Very Good Sump Life and Tramp Oil Rejection
- pH Value
- 8.7 to 9.7
- Specific Gravity
- 0.99
- Base Formulation
- Water Based
- Wire Color
- Clear Yellow
Description
Cutting Oil, Container Size 5 gal, Clear Yellow, Application Band Sawing, Belt Grinding, Blanchard Grinding, Cooling, Corrosion Inhibition, Creep-Feed Grinding, Cylindrical Grinding, Double Disc Grinding, Drilling, Form Cylindrical Grinding, Form Grinding, Grinding, Internal Grinding, Plain Grinding, Reaming, Surface Grinding, Surface Milling, Tapping, Turning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.