Semisynthetic Ferrous Metalworking Fluid
Mfr # CPS4210-270G
Zoro # G414923404
product price: $7,261.99
/ea
Item requires special delivery charges. A $770.00 per item surcharge will be applied.
Key Features
Flash Point
212 Degrees F
Color
Colorless to Yellow
Container Type
Tote
Series
S4210
Application
Grinding, Forming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS4210-270G
Zoro #
G414923404
UPC #
641238082767
Country of Origin
United States
Dimensions
Container Size
270 gal
Details
Flash Point
212 Degrees F
Item
Semisynthetic Ferrous Metalworking Fluid
Color
Colorless to Yellow
Container Type
Tote
Series
S4210
Application
Grinding, Forming
Standards
ASTM D92-90
Material Compatibility
Ferrous Metals
Fluid Class
Semisynthetic
Form
Liquid
Recommended Concentration - Minimum
5 %
Recommended Concentration - Maximum
10 %
Fluid Characteristics
Corrosion Inhibition
Description
Semisynthetic Ferrous Metalworking Fluid, Container Size 270 gal, Tote, Colorless to Yellow, Application Grinding, Forming
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.