Zoro Homepage

Semisynthetic Ferrous Metalworking Fluid

  • Mfr # CPS4210-54G

  • Zoro # G014923392


product price: $1,452.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Flash Point
212 Degrees F
Application
Grinding, Forming
Color
Colorless to Yellow
Container Type
Drum
Series
S4210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS4210-54G
Zoro #
G014923392
UPC #
641238082774
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

Flash Point
212 Degrees F
Application
Grinding, Forming
Color
Colorless to Yellow
Item
Semisynthetic Ferrous Metalworking Fluid
Container Type
Drum
Series
S4210
Standards
ASTM D92-90
Material Compatibility
Ferrous Metals
Fluid Class
Semisynthetic
Recommended Concentration - Minimum
5 %
Recommended Concentration - Maximum
10 %
Form
Liquid
Fluid Characteristics
Corrosion Inhibition

Description

Semisynthetic Ferrous Metalworking Fluid, Container Size 54 gal, Drum, Colorless to Yellow, Application Grinding, Forming

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.