Semisynthetic Ferrous Metalworking Fluid
Mfr # CPS4210-5G
Zoro # G414923381
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Flash Point
212 Degrees F
Series
S4210
Standards
ASTM D92-90
Application
Grinding, Forming
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS4210-5G
Zoro #
G414923381
UPC #
641238082781
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Flash Point
212 Degrees F
Item
Semisynthetic Ferrous Metalworking Fluid
Series
S4210
Standards
ASTM D92-90
Application
Grinding, Forming
Container Type
Pail
Color
Colorless to Yellow
Fluid Class
Semisynthetic
Material Compatibility
Ferrous Metals
Recommended Concentration - Maximum
10 %
Recommended Concentration - Minimum
5 %
Form
Liquid
Fluid Characteristics
Corrosion Inhibition
Description
Semisynthetic Ferrous Metalworking Fluid, Container Size 5 gal, Pail, Colorless to Yellow, Application Grinding, Forming
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.