Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1032-2052
Zoro #
G9411455
UPC #
-
Country of Origin
United States
Dimensions
Size
Xl
Fits Waist Size
38" to 40"
Details
Item
Water Pants
Color
Black
Material
Nylon, Elastane
Inseam
38" to 40"
Closure Type
Drawstring
Description
Pants, Fits Waist Size XL, Inseam 38 In. to 40 In., Color Black, Material Nylon, Elastane, Requires Cooler, Closure Type Draw String, Cooling Time 1 to 4hr.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.