This item is Discontinued.

Coolshirt Systems Portable Cooling System, 22 in. H, PK2 D-110-24

Portable Cooling System, 22 in. H, PK2 (Discontinued)

  • Mfr # D-110-24
  • Zoro # G9411342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-110-24
Zoro #
G9411342
UPC #
-
Country of Origin
United States

Dimensions

Depth
17"
Width
3"
Height
22"

Details

Item
Portable Cooling System
Volume Capacity
19 qt.

Description

Item Portable Cooling System, People Served 1, Height 22 In., Width 3 In., Depth 17 In., Volume Capacity 19 qt., Cooling Time 1 to 4 hr., Power Requirements 12V or 110V, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.