Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50302-T
Zoro #
G2001395
UPC #
070131453013
Country of Origin
United States
Dimensions
Probe Length
2 1/8 in
Wire Length
3 ft. 11"
Manufacturers Warranty Length
1 yr
Details
Item
Air Temperature Probe
Temp. Range (F)
32 Degrees to 752 Degrees
Probe Material
Stainless Steel
Use
Air and Gases
Probe Connector
Mini
Temperature Measuring Element
T Thermocouple
Temp. Range (C)
0 Degrees to 400 Degrees
Description
Air Temperature Probe
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.