This item is Discontinued.

Cooper-Atkins Air Temp Probe, 32 to 896 Deg F 50338-K

Air Temp Probe, 32 to 896 Deg F (Discontinued)

  • Mfr # 50338-K
  • Zoro # G3374061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50338-K
Zoro #
G3374061
UPC #
070131453808
Country of Origin
United States

Dimensions

Probe Wire Length
4 ft
Probe Length
0.19 in
Manufacturers Warranty Length
1 yr
Wire Length
4 ft.
Cable Length
48 in
Probe Size
3/16 in
Manufacturer Warranty Length
1 yr

Details

Item
Air Temperature Probe
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Temp. Range (F)
32 Degrees to 896 Degrees
Probe Contact Material
Chrome Alumel
Probe Connection Type
Mini
Probe Connector
Mini
Use
Air and Gases
Temperature Measuring Element
K Thermocouple
Probe Material
Chrome Alumel
Temp. Range (C)
0 Degrees to 480 Degrees
Minimum Temperature F
32 Degrees F
Cable Material
Fiberglass Outer Jacket
Probe Sheath Material
Chrome Alumel
Sensor Type
Thermocouple
Maximum Temperature C
480 Degrees C
For Gases
Yes
For Application
Air, Gas, Liquid
Probe Bend
Bare Tip
Head Material
Chromel/Alumel
Response Time
1 sec (In Liquids), 9 sec in 5 m/sec (In Air)
For Liquids and Gels
Yes
Connector Type
Mini Plug
Thermocouple Type
Type K
Tip Style
Bare Tip
Minimum Temperature C
0 Degrees C
Maximum Temperature F
896 Degrees F
Temperature Range
32 Degrees to 896 Degrees F/0 Degrees to 480 Degrees C
For Air
Yes
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
896 Degrees F
Maximum Temperature °C
480 Degrees C

Description

Air Temperature Probe, Type K, For Application Air, Gas, Liquid, Mini Plug, Probe Size 3/16 in, Cable Length 48 in, 32 Degrees to 896 Degrees F/0 Degrees to 480 Degrees C, Thermocouple

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.