Shop COOPER-ATKINS
See all product information
Create Account
AquaTuff Thermocouple, 35132, With DuraNeedle Wrap&Stow Probe
- Mfr # 35132
- Zoro # G705990702
product price:Â
$
1,196.99
/ea
Free Shipping & Returns
Key Features
Width
2.75 in
Weight
0.438 lb
Length
7.125 in
Height
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35132
- Zoro #
- G705990702
- UPC #
- 70131435118
- Country of Origin
- United States
- Weight
- 0.438 lb
- Item
- Thermocouple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.