Aquatuff Thermocouple Instrument, 35100-K, NSF, Waterproof, Type K
- Mfr # 35100-K
- Zoro # G505990681
product price:Â
$
904.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
3.5 in
Length
8.25 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35100-K
- Zoro #
- G505990681
- UPC #
- 70131435101
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 3.5 in
- Length
- 8.25 in
Details
- Item
- Nsf Thermocouple
- Weight
- 0.5 lb
Description
Cooper-atkins aquatuff thermocouple instrument, 35100-k, nsf, waterproof, type k the aquatuff 35100-k model is a high accuracy instrument designed to withstand the harsh environments in a kitchen or in food processing. The abs housing is extremely durable and ipx7 waterproof rated. The housing is ergonomic with a tapered design and curved back to fit nicely in your hand. features temperature range: -100 to 999f/-73 to 537c accuracy: 0.5f over entire range at ambient temperatures: 68f to 86f
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.