Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL100-02
Zoro #
G1669157
UPC #
070131710024
Country of Origin
Philippines
Dimensions
Width (In.)
2.63 in
Manufacturers Warranty Length
1 yr
Height (In.)
2 in
Overall Width
2 5/8 in
Manufacturer Warranty Length
1 yr
Overall Height
2 in
Details
Type
Temperature
Temp. Range (F)
-40 Degrees to 185 Degrees F
Accuracy
+/-2 Degrees F
Battery Life
1.5 Million Readings
Sample Point Storage
2 KB
Time Intervals
1 min to 4 hr
Special Features
Use With 6KJ69
Resists
Grease and Dirt, Water
Includes
(2) Mini Loggers, (2) Mounts
Item
Data Logger
Features
Use With 6KJ69
Resistance Properties
Oil Resistant, Water Resistant
Description
Data Logger, Resistance Properties Oil Resistant, Water Resistant, Includes (2) Mini Loggers, (2) Mounts, Features Use With 6KJ69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.