Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GL100
Zoro #
G0779764
UPC #
070131710000
Country of Origin
Philippines
Dimensions
Manufacturers Warranty Length
1 yr
Height (In.)
2 in
Width (In.)
2.63 in
Manufacturer Warranty Length
1 yr
Overall Height
2 in
Overall Width
2 5/8 in
Details
Type
Temperature
Temp. Range (F)
-40 Degrees to 185 Degrees F
Accuracy
+/-2 Degrees F
Battery Life
1.5 Million Readings
Sample Point Storage
2 KB
Time Intervals
1 min to 4 hr
Software Required
Included
Item
Data Logger
Resists
Grease and Dirt, Water
Includes
Data Logger Software, Reader and Instructions, Two Loggers, Two Mounts
Resistance Properties
Water Resistant
Description
Data Logger, Resistance Properties Water Resistant, Includes Data Logger Software, Reader and Instructions, Two Loggers, Two Mounts
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.