Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50121-K
Zoro #
G2518817
UPC #
070131451217
Country of Origin
United States
Dimensions
Probe Wire Length
4 ft
Probe Length
0.19 in
Wire Length
4 ft.
Manufacturers Warranty Length
1 yr
Probe Diameter
0.188 in
Cable Length
12 in (Coiled)/48 in (Extended)
Probe Tip Diameter
0.047 in
Probe Size
3/16 in x 3/16 in
Manufacturer Warranty Length
1 yr
Description
Immersion Temperature Probe, Type K, For Application Air, Liquid, Mini Plug, Probe Size 3/16 in x 3/16 in, Cable Length 12 in (Coiled)/48 in (Extended), -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Thermocouple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.