Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50427-T
Zoro #
G0568845
UPC #
070131454294
Country of Origin
United States
Dimensions
Probe Wire Length
4 ft
Probe Length
12 in
Wire Length
4 ft.
Manufacturers Warranty Length
1 yr
Details
Item
Immersion Temperature Probe
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
T Thermocouple
Temp. Range (F)
-40 Degrees to 752 Degrees
Probe Contact Material
Stainless Steel
Probe Connection Type
Mini
Probe Connector
Mini
Use
Air or Liquids
Probe Material
Stainless Steel
Temperature Measuring Element
T Thermocouple
Temp. Range (C)
-40 Degrees to 400 Degrees
Description
Immersion Temperature Probe
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.