This item is Discontinued.

Cooper-Atkins Manager Handheld, Digital LCD, 48" Cord L 37100

Manager Handheld, Digital LCD, 48" Cord L (Discontinued)

  • Mfr # 37100
  • Zoro # G2570762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37100
Zoro #
G2570762
UPC #
070131637109
Country of Origin
United States

Dimensions

Cord Length
48"
Manufacturers Warranty Length
5 yr
Display Width
1.5 in
Manufacturer Warranty Length
5 yr
Display Size
2 in H x 1 1/2 in W
Display Height
2 in

Details

Temp. Range (F)
-99.9 Degrees to 999.9 Degrees
Temp. Range (C)
73 Degrees to 573 Degrees
Accuracy
+/-1 Degrees F/ +/-0.5 Degrees C or +/-0.2% of Reading Whichever is Greater
Display
Digital LCD
Battery Type
Rechargeable Lithium Ion
Temp. Accuracy (C)
+/-1 Degrees
Bar Graph
No
Includes
Rubber Booth With Probe Storage Slot, Wrist Lanyard
Auto Power Off
Yes
Temp. Resolution (F)
0.1 Degrees
Meter Style
Data Logging
Absolute Humidity Range
0 to 95%
Sensor Type
Thermocouple
Calibration Certificate
No
Data Logging
Yes
Interface
Yes
Response Time
4 sec.
Memory
3,000 Readings
Item
HACCP Manager Thermometer
Data Hold
Yes
Resolution
0.1 Degrees
Power Source Details
Rechargeable Lithium Ion Battery
Includes Wireless Transmission
No
Backlit
Yes
Includes NIST-Traceable Certificate
Yes
Data Output Type
USB
Display Type
Color
For Thermocouple Type
Type K
Temperature Meter Type
Thermocouple Temperature Meter with Data Output
Digital Display
2 in H x 1 1/2 in W Backlit Color Display
Included Probes
50209-K Micro Needle Probe
Functions
Logs up to 3000 Temperature Points, Rechargable Battery, Stores 1500 Checklist Records (100 Questions)
Includes Batteries
Yes
Temperature Range
-99.9 Degrees to 999.9 Degrees F/-73.2 Degrees to 537.7 Degrees C (Thermocouple)
Thermocouple Temperature Range F
-99.9 Degrees to 999.9 Degrees F
Thermocouple Temperature Range C
-73.2 Degrees to 537.7 Degrees C

Description

HACCP Manager Thermometer, Thermocouple, Includes NIST-Traceable Certificate Yes, Accuracy +/-1 Degrees F/+/-0.5 Degrees C or +/-0.2 Percent of Reading Whichever is Greater, -99.9 Degrees to 999.9 Degrees F/-73.2 Degrees to 537.7 Degrees C (Thermocouple), Rechargeable Lithium Ion, 2 in H x 1 1/2 in W Backlit Color Display, Functions Logs up to 3000 Temperature Points, Rechargable Battery, Stores 1500 Checklist Records (100 Questions), Resolution 0.1 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.