Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50069-J
Zoro #
G1224693
UPC #
070131450685
Country of Origin
Unknown
Dimensions
Probe Length
10 in
Wire Length
3 ft.
Manufacturers Warranty Length
1 yr
Details
Item
Surface Temperature Probe
Temp. Range (F)
32 Degrees to 500 Degrees
Probe Connector
Mini
Probe Material
Stainless Steel
Temperature Measuring Element
J Thermocouple
Use
Moving Surfaces
Temp. Range (C)
0 Degrees to 260 Degrees
Description
Surface Temperature Probe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.