Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFS4
Zoro #
G4005881
UPC #
070131024022
Country of Origin
China
Dimensions
Digit Size (In.)
0.75
Display Width (In.)
3.00
Width (In.)
7.13
Depth (In.)
4.13
Display Height (In.)
3.00
Height (In.)
7.00
Details
Item
Multi-Station Digital Timer
Min. Time Setting
1 sec
Special Features
4 Sounds, Count Up or Down, Time Recall, Memory Function
Includes
Batteries
Battery Type
(1) AAA
Max. Time Setting
99 hr, 59 min or 59 min, 59 sec
Alarm
Audible/Visual
Display
LCD
Description
Multi-Station Digital Timer, Includes Batteries
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.