Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39035-K
Zoro #
G0534301
UPC #
070131439031
Country of Origin
United States
Dimensions
Probe Wire Length
3 ft
Probe Length
4 in
Manufacturers Warranty Length
1 yr
Wire Length
3 ft.
Probe Size
1/8 in x 4 in
Manufacturer Warranty Length
1 yr
Cable Length
36 in
Probe Diameter
0.125 in
Probe Tip Diameter
0.125 in
Description
Penetration Temperature Probe, Type K, For Application Air, Liquid, Mini Plug, Probe Size 1/8 in x 4 in, Cable Length 36 in, -40 Degrees to 400 Degrees F/-40 Degrees to 205 Degrees C, Thermocouple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.