Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Puncture Temp Probe, -40 to 300 Deg F

  • Mfr # 1075

  • Zoro # G4989311


product price: $59.69
/ea

Key Features

Sensor Type
Thermistor
Temp. Range (F)
-40 Degrees to 300 Degrees
Temp. Range (C)
-40 Degrees to 149 Degrees
Probe Length
3.75 in
Primary Measuring Element
Thermistor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1075
Zoro #
G4989311
UPC #
070131510754
Country of Origin
Mexico

Dimensions

Probe Length
3.75 in
Probe Wire Length
6 ft
Wire Length
6 ft.
Probe Dia.
25/64 in
Manufacturers Warranty Length
1 yr
Cable Length
6 ft
Manufacturer Warranty Length
1 yr
Probe Size
0.14 in x 3 3/4 in
Probe Diameter
0.14 in

Details

Item
Puncture Temperature Probe
Sensor Type
Thermistor
Temp. Range (F)
-40 Degrees to 300 Degrees
Temp. Range (C)
-40 Degrees to 149 Degrees
Primary Measuring Element
Thermistor
Probe Temp. Measuring Element
10K Ohm Thermistor
Probe Connector
Phono
Probe Connection Type
Phono
Probe Contact Material
Stainless Steel
Accuracy
+/-4 Degrees F
Use
Air, Liquids, Semi Solids
Response Time
6 sec (in Liquid)
For Use With
All Cooper Atkins Thermistor instruments
Temperature Measuring Element
10K Ohm Thermistor
Cable Material
Polyurethane
For Solids
Yes
For Surfaces
No
Temperature Range
-40 Degrees to 300 Degrees F/-40 Degrees to 149 Degrees C
Head Material
Stainless Steel
Minimum Temperature F
-40 Degrees F
For Liquids and Gels
Yes
Maximum Temperature C
149 Degrees C
For Application
Liquid, Solid and Semi-Solids
For Gases
No
Includes Signal Converter
Yes
Minimum Temperature C
-40 Degrees C
Maximum Temperature F
300 Degrees F
Connector Type
Phono
Probe Bend
Straight
Resistance
10,000 ohm
Probe Sheath Material
Stainless Steel
For Air
No
Maximum Temperature °F
300 Degrees F
Minimum Temperature °F
-40 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
149 Degrees C

Description

Puncture Temperature Probe, Resistance 10,000 ohm, For Application Liquid, Solid and Semi-Solids, Phono, Cable Length 6 ft, Cable Material Polyurethane, Sensor Type Thermistor, -40 Degrees to 300 Degrees F/-40 Degrees to 149 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.