RTD Probe, 12mm L, 6mm dia.
- Mfr # TM5101
- Zoro # G922808231
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Element Accuracy Class
Class A
Probe Length
12 mm
Process Mounting
Thread
Probe Sheath Material
316L Stainless Steel
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TM5101
- Zoro #
- G922808231
- UPC #
- -
- Country of Origin
- United States
- Element Accuracy Class
- Class A
- Process Mounting
- Thread
- Probe Sheath Material
- 316L Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Gases, Liquids and Gels
- Item
- RTD Probe
- Maximum Temperature (°F)
- 302 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Number of Wires
- 4-Wire
- Accuracy
- +/-(0.15 K + 0.002 xt)
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- M12
Dimensions
- Probe Length
- 12 mm
- Process Mounting Thread Size
- 1/4" BSPP
- Probe Diameter
- 6 mm
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 4-Wire, Thread, M12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.