Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045G
Zoro #
G7179925
UPC #
070131520456
Country of Origin
Unknown
Dimensions
Depth
1 in
Height
1 in
Width
4 in
Manufacturers Warranty Length
1 yr
Details
Item
Surface Probe
Temp. Range (F)
-25 to 180 Degrees
For Use With
TempTrak Wireless Monitoring Solution
Includes
10K External 20 ft Thermistor Air/Surface Probe
Description
Surface Probe, Includes 10K External 20 ft Thermistor Air/Surface Probe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.