This item is Discontinued.

Cooper-Atkins Temperature Probe Kit, 10K Thermistor MFM300-KIT1

Temperature Probe Kit, 10K Thermistor (Discontinued)

  • Mfr # MFM300-KIT1
  • Zoro # G7945393
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFM300-KIT1
Zoro #
G7945393
UPC #
070131930019
Country of Origin
Unknown

Dimensions

Probe Length
4 in 1075 Probe, 5 in 5029 Probe
Probe Dia.
0.140 in 1075 Probe, 0.25 in 5029 Probe
Wire Length
6 ft. 1075 Coil Cord, 12 ft. 4011 Cord
Manufacturers Warranty Length
2 yr Instrument, 1 yr Probes

Details

Item
Temperature Probe Kit
Temp. Range (F)
-58 Degrees to 302 Degrees
Includes
Puncture Probe, Surface Probe with (8) Hook-and-Loop Straps, Humidity Probe, Vane cfm Thermo-Anemometer, Multifunction Expandable Instrument, Hard Carrying Case and Strap
Temp. Range (C)
-5 Degrees to 150 Degrees
Use
HVAC/R
Accuracy
+/-0.200 Degrees C ( +/-0.3 Degrees F) or +/-0.5% of Reading (Whichever is Greater)
Temperature Measuring Element
10K Ohm Thermistor
Probe Material
Metal
Probe Connector
Phono

Description

Temperature Probe Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.