Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # 50207-K

  • Zoro # G1559266


product price: $70.39
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-100 Degrees to 500 Degrees
Temp. Range (C)
-73 Degrees to 260 Degrees
Probe Length
3.75 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50207-K
Zoro #
G1559266
UPC #
070131450272
Country of Origin
Mexico

Dimensions

Probe Length
3.75 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Probe Size
1/16 in x 3 3/4 in
Probe Diameter
0.063 in
Probe Tip Diameter
0.047 in

Description

Needle Wire Temperature Probe, Type K, Ungrounded, For Application Air, Liquid, Semi-Solid, Mini Plug, Probe Size 1/16 in x 3 3/4 in, -100 Degrees to 500 Degrees F/-73 Degrees to 260 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.