Temperature Probe, Mini Plug, Type K
Mfr # 50209-K
Zoro # G0558607
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
Thermocouple
Temp. Range (F)
-100 Degrees to 500 Degrees
Temp. Range (C)
-73 Degrees to 260 Degrees
Probe Length
3.5 in
Primary Measuring Element
Thermocouple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50209-K
Zoro #
G0558607
UPC #
070131450296
Country of Origin
Mexico
Dimensions
Probe Length
3.5 in
Probe Wire Length
4 ft
Wire Length
4 ft.
Manufacturers Warranty Length
1 yr
Probe Diameter
0.188 in
Probe Size
3/16 in x 3 1/2 in
Probe Tip Diameter
0.047 in
Cable Length
12 in (Coiled)/48 in (Extended)
Manufacturer Warranty Length
1 yr
Description
Penetration Temperature Probe, Type K, Grounded, For Application Air, Liquid, Semi-Solid, Mini Plug, Probe Size 3/16 in x 3 1/2 in, Cable Length 12 in (Coiled)/48 in (Extended), -100 Degrees to 500 Degrees F/-73 Degrees to 260 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.