Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # 50318-K

  • Zoro # G0315962


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 1202 Degrees
Temp. Range (C)
-40 Degrees to 650 Degrees
Probe Length
4 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50318-K
Zoro #
G0315962
UPC #
070131453181
Country of Origin
Mexico

Dimensions

Probe Length
4 in
Probe Wire Length
4 ft
Wire Length
4 ft.
Manufacturers Warranty Length
1 yr
Cable Length
12 in (Coiled)/48 in (Extended)
Probe Diameter
0.438 in
Probe Size
7/16 in x 4 in
Probe Tip Diameter
0.438 in
Manufacturer Warranty Length
1 yr

Description

Surface Temperature Probe, Type K, Exposed, For Application Air, Surface, Mini Plug, Probe Size 7/16 in x 4 in, Cable Length 12 in (Coiled)/48 in (Extended), -40 Degrees to 1,202 Degrees F/-40 Degrees to 650 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.