Temperature Probe, Mini Plug, Type K
Mfr # 55040
Zoro # G4085155
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
Thermocouple
Temp. Range (F)
-100 Degrees to 500 Degrees
Temp. Range (C)
-73 Degrees to 260 Degrees
Probe Length
3.5 in
Primary Measuring Element
Thermocouple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55040
Zoro #
G4085155
UPC #
070131455406
Country of Origin
Mexico
Dimensions
Probe Length
3.5 in
Probe Wire Length
3 ft
Wire Length
3 ft.
Manufacturers Warranty Length
1 yr
Probe Dia.
47/250 in
Probe Size
3/16 in x 3 1/2 in
Cable Length
35 1/2 in
Probe Diameter
0.188 in
Manufacturer Warranty Length
1 yr
Probe Tip Diameter
0.047 in
Description
Immersion Temperature Probe, Type K, Grounded, For Application Air, Liquid, Mini Plug, Probe Size 3/16 in x 3 1/2 in, Cable Length 35 1/2 in, -100 Degrees to 500 Degrees F/-73 Degrees to 260 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.