Thermocouple Thermometer, 1 Input, Type T (Discontinued)
- Mfr # 35200-T
- Zoro # G2229762
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35200-T
Zoro #
G2229762
UPC #
070131435033
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
5 yr
Details
Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type T
Number of Inputs
1
Probe Connector
Mini-Type
Temp. Range (F)
-100 Degrees to 752 Degrees
Temp. Range (C)
-73 Degrees to 400 Degrees
Accuracy
+/-0.5 Degrees F
Display
Backlit 3 Line LCD
Battery Type
(2) AAA
Features
IPX7 Waterproof Rated
Auto Power Off
Yes
Data Hold
Yes
Includes
Battery, Instruction Manual
Calibration Certificate Included
Yes, NIST
Item
Thermocouple Thermometer
Memory
No
Resolution
0.1 Degrees , 1 Degrees
Calibration Certificate
NIST
Standards
CE, RoHS, WEEE
Description
Thermocouple Thermometer, Accuracy +/-0.5 Degrees F, (2) AAA, Resolution 0.1 Degrees , 1 Degrees
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.