Zoro Homepage

Thermometer, 2 3/8 in L, Silver; White

  • Mfr # 3210-08-1-E

  • Zoro # G116665381


product price: $27.99
/ea

Key Features

Minimum Temperature
100 Degrees F
Maximum Temperature
600 Degrees F
NSF Certified
Yes
Product Type
Thermometer
Application
Grill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3210-08-1-E
Zoro #
G116665381
UPC #
070131032102
Country of Origin
China

Details

Minimum Temperature
100 Degrees F
Item
Thermometer
Maximum Temperature
600 Degrees F
NSF Certified
Yes
Product Type
Thermometer
Application
Grill

Description

Thermometer, Metal Detectable Yes, Case Material Plastic, Color Silver, White, Digit Size 2 1/2 in, Features HACCP Guidelines, Hanger, Large Display, Lens Material Glass, Maximum Temperature 600 Degrees F, Minimum Temperature 100 Degrees F, Dial Size 2 1/2 in, Product Type Thermometer, Accuracy +/-12.5 Degrees C, +/-25 Degrees F, Application Grill, Overall Length 2 3/8 in, Display Type Analog, NSF Certified Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.