Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, LCD, 1 in, Thermocouple

  • Mfr # 35232

  • Zoro # G4725743


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type K
Number of Inputs
1
Probe Connector
Permanent
Temp. Range (F)
-100 Degrees to 500 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35232
Zoro #
G4725743
UPC #
070131435217
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Display Height
0.5 in
Manufacturer Warranty Length
Instrument: 5 yr
Display Size
1/2 in H

Details

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type K
Number of Inputs
1
Probe Connector
Permanent
Temp. Range (F)
-100 Degrees to 500 Degrees
Temp. Range (C)
-73 Degrees to 260 Degrees
Accuracy
+/-0.9 Degrees F/ +/-0.5 Degrees C
Display
Backlit 3 Line LCD
Battery Type
(2) AAA
Features
Waterproof, Hold Feature, Back Light, Auto Off User Selectable
Calibration Certificate
NIST
Standards
CE, RoHS, WEEE, NSF
Calibration Certificate Included
Yes, NIST
Includes
(2) AAA Batteries, Duraneedle Probe Model 55032
Memory
No
Data Hold
Yes
Auto Power Off
Yes
Resolution
0.1 Degrees , 1 Degrees
Item
Thermocouple Thermometer
Data Logging
No
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Includes Wireless Transmission
No
Includes Batteries
Yes
Temperature Meter Type
Thermocouple Temperature Meter
Display Type
LCD
Thermocouple Temperature Range F
-100 Degrees to 500 Degrees F
Digital Display
1/2 in H Display with 4-Digit Backlit LCD
Sensor Type
Thermocouple
Number of Digits
4
Functions
0.1 Degrees /1 Degrees User-Selectable Resolution, F Degrees /C Degrees Switchable
Includes NIST-Traceable Certificate
Yes
Data Output Type
None
For Thermocouple Type
Type K
Backlit
Yes
Included Probes
DuraNeedle Probe Model 55032
Thermocouple Temperature Range C
-73 Degrees to 260 Degrees C
Power Source Details
(2) AAA Batteries
Temperature Range
-100 Degrees to 500 Degrees F/-73 Degrees to 260 Degrees C (Thermocouple)

Description

Thermocouple Thermometer, Thermocouple, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.9 Degrees F/0.5 Degrees C, -100 Degrees to 500 Degrees F/-73 Degrees to 260 Degrees C (Thermocouple), (2) AAA, 1/2 in H Display with 4-Digit Backlit LCD, Functions 0.1 Degrees /1 Degrees User-Selectable Resolution, F Degrees /C Degrees Switchable, Resolution 0.1 Degrees , 1 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.