Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, LCD, 1 in, Thermocouple

  • Mfr # 35240

  • Zoro # G4723013


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type K
Number of Inputs
1
Probe Connector
Permanent
Temp. Range (F)
-100 Degrees to 500 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35240
Zoro #
G4723013
UPC #
070131435231
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
Instrument: 5 yr
Display Size
1/2 in H
Display Height
0.5 in

Details

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type K
Number of Inputs
1
Probe Connector
Permanent
Temp. Range (F)
-100 Degrees to 500 Degrees
Temp. Range (C)
-73 Degrees to 260 Degrees
Accuracy
+/-0.9 Degrees F/ +/-0.5 Degrees C
Display
Backlit 3 Line LCD
Battery Type
(2) AAA
Features
Waterproof, Hold Feature, Back Light, Auto Off User Selectable
Memory
No
Standards
CE, RoHS, WEEE, NSF
Calibration Certificate Included
No
Calibration Certificate
NIST
Item
Thermocouple Thermometer
Includes
(2) AAA Batteries, MicroNeedle Probe Model 55040
Data Hold
Yes
Resolution
0.1 Degrees , 1 Degrees
Auto Power Off
Yes
Data Logging
No
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Functions
0.1 Degrees /1 Degrees User-Selectable Resolution, F Degrees /C Degrees Switchable
For Thermocouple Type
Type K
Backlit
Yes
Data Output Type
None
Thermocouple Temperature Range C
-73 Degrees to 260 Degrees C
Includes Wireless Transmission
No
Sensor Type
Thermocouple
Includes NIST-Traceable Certificate
Yes
Temperature Range
-100 Degrees to 500 Degrees F/-73 Degrees to 260 Degrees C (Thermocouple)
Includes Batteries
Yes
Number of Digits
4
Thermocouple Temperature Range F
-100 Degrees to 500 Degrees F
Temperature Meter Type
Thermocouple Temperature Meter
Display Type
LCD
Power Source Details
(2) AAA Batteries
Included Probes
MicroNeedle Probe Model 55040
Digital Display
1/2 in H Display with 4-Digit Backlit LCD

Description

Thermocouple Thermometer, Thermocouple, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.9 Degrees F/0.5 Degrees C, -100 Degrees to 500 Degrees F/-73 Degrees to 260 Degrees C (Thermocouple), (2) AAA, 1/2 in H Display with 4-Digit Backlit LCD, Functions 0.1 Degrees /1 Degrees User-Selectable Resolution, F Degrees /C Degrees Switchable, Resolution 0.1 Degrees , 1 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.