Zoro Homepage

Cartridge Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical

  • Mfr # BP/NON-100

  • Zoro # G708233639


product price: $13.95
/ea
Sold in multiples of 5 for $69.75

Key Features

Series
NON
Amps
100A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/NON-100
Zoro #
G708233639
UPC #
51712762632
Country of Origin
Mexico

Dimensions

Diameter
1.125 in
Length
1.125 in

Details

Item
Cartridge Fuse
Series
NON
Amps
100A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 250V AC, 10kA at 125 V DC
Body Material
Melamine
Equivalent Brand and Series
Bussmann NON, Littelfuse NLN, Mersen OT
Equivalent Series
NLN, NON, OT
Fits Fuse Block Style
Rejection
Brand
EATON BUSSMANN

Description

100A, Type Non Cartridge Fuse, General Purpose, 250V, Dimensions 775L x 38W x 11H, Carded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.