Shop COOPER LIGHTING
Create Account
274195 6 in. LED Surface Mount Light - Pack of 6
- Mfr # 274195
- Zoro # G504039930
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274195
- Zoro #
- G504039930
- UPC #
- 80083896448
- Country of Origin
- China
Description
6 Pack, 6" low-profile LED surface-mount light, designed for ceiling or wall mounting. Installs in many 3-1/2" and 4" ceiling junction and pancake boxes. Up to 1,000 lumens. 3000K color temperature. 90 CRI. 50,000 hours of life at 70% maintained lumens. 120V with phase dimming down to 10%. Damp location listed for indoor ceiling or wall mounting. Meets NFPA requirements for use in closets. CA Title-24 high efficacy compliant. ENERGY STAR certified. 5 year warranty.
Features- 6 in. LED Surface Mount Light
- Damp and wet location listed for showers and protected ceilings
- 120V with phase dimming down to 5%
- Pack of 6
- Size: 6 in.
- Color Temperature: 3000K
- Weight: 3.98 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.