Shop WESTGATE
See all product information
Create Account
2FT POWER AND CCT TUNABLE LINEAR STRIP LIGHT, 25/20/17/15W 35/40/50K, 130 LM/W, 120-277V 0-10V
- Mfr # LSS-2FT-25W-MCTP
- Zoro # G024886137
product price:
$
95.79
/ea
Key Features
Length
23.54 in
CRI
>80
Height
2.7 in
Fixture Item
2Ft Power And CCT Tunable Linear Strip Light
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSS-2FT-25W-MCTP
- Zoro #
- G024886137
- UPC #
- 845060081619
- Country of Origin
- Cambodia
- CRI
- >80
- Fixture Item
- 2Ft Power And CCT Tunable Linear Strip Light
- Voltage
- 120V to 277V
- Rated Life
- 50,000hr
- Standards
- ETL, DLC
- IP Rating
- IP20
- Weight
- 2.64 lb
- Lumens
- 130LM/W
- Dimmable
- 0~10V Dimmable
- Housing Finish
- White
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Housing Material
- Steel With Powder Coating
- Power Factor
- >0.99
- Fixture Wattage
- 15W/17W/20W/25W
- Lens Type
- Frosted diff use Polycarbonate lens
- Operating Temp. Range
- -40 Degrees to 122 Degrees F
- Lighting Technology
- LED
Dimensions
- Length
- 23.54 in
- Height
- 2.7 in
- Width
- 2.62 in
Description
The Westgate LSS-2FT-25W-MCTP is a 2ft power and CCT tunable linear strip light. It delivers 130LM/W of 35K/40K/50K light at 15W/17W/20W/25W. Operates on 120-277V input power. Constructed of steel with powder coating in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.99, operating temperature -40 DegF-122 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Frosted diff use Polycarbonate lens. Certifications: ETL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.