Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300-Watt White Motion-Activated Regent Security Flood Light

  • Mfr # MS185RW

  • Zoro # G316240166


product price: $56.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS185RW
Zoro #
G316240166
UPC #
044427006412
Country of Origin
United States

Description

White, 180 Degree, Motion Activated Regent Security Flood Light, With Strong Die Cast Metal Lampholders & Cover Plate For Extra Long Life, Lamp Covers Add A Decorative Look & Help Protect Bulbs From Outside Elements, Convenient Tool Free Lamp & Sensor Head Adjustment, 30 Motion Detection Zones, Can Be Operated In 2 Different Modes, Mode 1, Light Comes On Only When Motion Is Detected, Mode 2, Light Can Be Operated In Manual Override & Turned On From Indoor Switch, Automatically Resets At Dawn To Motion Detecting Mode, Detects Motions Up To 70ft , Large Oversized Knobs For Easy Setup & Adjustment, Adjustable Time & Sensitivity Settings, For Wall Or Eave Mounting, Center Mount Screw For Easy Installation, Uses Two 100W Maximum Par 38 Incandescent Bulbs Not Included, Energy Star Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.