Shop COOPER LIGHTING
Create Account
951PS 4 in. White Recessed Shower Trim
Mfr # 192451
Zoro # G604040157
product price:Â $52.69
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192451
- Zoro #
- G604040157
- UPC #
- 622697283117
- Country of Origin
- China
Description
Features
- Type - Halo Recessed Shower Trim.
- With Prismatic Glass Lens.
- Full Reflector For Even Light Distribution.
- Uses 40W, A19, 50W, Par20, 50W & R20 Bulb.
- Wet Location Listed.
- Size - 4 in.
- Color - White.
- Dimension - 5.3 x 5.3 x 4.6 in.
- Item Weight - 0.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.