Housing 4In Led Remdl 120V H995RICAT
- Mfr # 1889195
- Zoro # G704020967
product price:Â
$
61.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1889195
- Zoro #
- G704020967
- UPC #
- -
- Country of Origin
- China
Description
It is dedicated LED remodel small aperture IC AIR-TITE housing for use with Halo RL4 Series LED modules. It is designed for installation into existing insulated ceilings where it will be in direct contact with insulation. It is an AIR-TITE housing designed to prevent air flow between occupied spaces and unconditioned areas. The LED connection is non-screw base to preserve the high efficacy rating of the luminaire as used with the RL4 LED module.
Features- Slide-N-Side(TM) wire traps
- Quick Connect wiring connectors included in junction box
- AIR-TITE(TM) per ASTM E283
- Die-formed housing
- Remodel springs accomodate 0.5 and 0.625 in. ceiling material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.