Shop COOPER LIGHTING

Housing 4In New Const Ic Air H995ICAT

  • Mfr # 1889187
  • Zoro # G504020990

product price: 
$
58.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1889187
Zoro #
G504020990
UPC #
-
Country of Origin
China

Description

Cooper Lighting Recessed general-purpose down light 4 in. LED die-formed housing is compatible with Halo® RL4 series LED modules. The IC AIR-TITE housing is designed to avoid airflow between occupied spaces and unconditioned areas. It is planned for use in insulated ceiling for added safety and protection. The non-screw base LED connection provides high efficacy rating of the luminaries as it is used with the RL4 LED module. Housing features Got NailTM bar hangers, Pass-N-ThruTM tool-less shortening of bar hangers for convenient hanging. It has Slide-N-SideTM wire traps for easy wiring. It suits any ceiling material as the inner housing can be adjusted in the plaster frame. Double wall aluminum construction helps to dispel heat.

Features
  • Quick connect wiring connectors included in junction box.
  • Die-formed housing and plaster frame.
  • Housing may be removed from plaster frame for junction box access.
  • 4 in. LED Housing With Dedicated LED Luminaire Connector (High Efficiency Compliant)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.