Air Tite Recess Housing
- Mfr # H7ICAT
- Zoro # G523777769
product price:Â
$
26.35
/ea
Sold in multiples of 6 for
$158.10
Key Features
Length
9.5 in
Height
7.5 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H7ICAT
- Zoro #
- G523777769
- UPC #
- 080083609628
- Country of Origin
- Mexico
- Item
- Recess Housing
Dimensions
- Length
- 9.5 in
- Height
- 7.5 in
- Width
- 7 in
Description
Air Tite Recess Housing by Cooper Lighting designed for recessed lighting applications with durable construction and secure fit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.