Shop COOPER LIGHTING
Create Account
MS180W White Motion Detector Head
- Mfr # 765875
- Zoro # G404055269
product price:Â
$
53.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 765875
- Zoro #
- G404055269
- UPC #
- -
- Country of Origin
- Malaysia
Description
Features
- Type - Regent Replacement Motion Detector Head.
- Easily Installs To 1 Or More Existing Lights.
- 30 Motion Detection Zones.
- Automatically Resets At Dawn To Motion Detecting Mode.
- Detects Motion Up To 70 ft. and 180°ree.
- Adapts To Most Wall Or Eave Mount Applications.
- Adjustable Time & Sensitivity Settings.
- 4 Or 12 Minute Time Delay.
- Convenient Tool Free Sensor Head Adjustment.
- Color - White.
- Dimension - 2.88 x 3.5 x 4.88 in.
- Item Weight - 0.42 lbs.
- Can Be Operated In 2 Different Modes - Mode 1 - Light On Only When Motion Is Detected, Mode 2 - Light Can Be Operated In Manual Override & Turned On From Indoor Switch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.