Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Cooper Lighting COOPER LIGHTING 1 LED, Emergency Light AEL231WH

COOPER LIGHTING 1 LED, Emergency Light (Discontinued)

  • Mfr # AEL231WH
  • Zoro # G4488163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEL231WH
Zoro #
G4488163
UPC #
080083593897
Country of Origin
China

Dimensions

Length
3-7/8"
Width
10-7/8"
Height
7"

Details

Item
Emergency Light
Item - Emergency Lighting and Exit Signs
Emergency Light
Voltage - Emergency Lighting and Exit Signs
120/277
Lamp Watts - Emergency Lighting and Exit Signs
2.0
Input Voltage
120/277
Output Voltage
4.8VDC
Lighting Technology
LED
Mounting
Wall
Housing Material - Emergency Lighting and Exit Signs
Aluminum
Housing Color - Emergency Lighting and Exit Signs
White
Housing Material
Die Cast Aluminum
Battery Chemistry
Sealed Nickel Cadmium
Number of Lamp Heads
1
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min.
Watts @ 90 Minutes
2
Includes
Status Indicator, Manual
Standards
City of Chicago Code, Life Safety NFPA 101, NEC/OSHA, New York City Code, UL 924 Listed, UL Outdoor Wet Location Listed
Operating Temp. Range
-20 to 40 Degrees C
Lamp Watts
2
Warranty
Unit: 1 yr., Battery: 15 yr. Prorata
Battery Type
Sealed Nickel Cadmium
Head Lamps Adjustable
No
Lamp Type
Led
Housing Color
White
Series
AEL2
Housing Finish
White

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 2.0, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Sealed Nickel Cadmium, Number of Lamp Heads 1, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 2, Output Voltage 4.8V DC, Width 10 7/8 in, Length 3 7/8 in, Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.