This item is Discontinued.

Cooper Lighting Cooper Lighting 2GR8432 2 x 4 ft. 4 Lamp Fluorescent Recessed Troffer 118503

Cooper Lighting 2GR8432 2 x 4 ft. 4 Lamp Fluorescent Recessed Troffer (Discontinued)

  • Mfr # 118503
  • Zoro # G604040379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118503
Zoro #
G604040379
UPC #
-
Country of Origin
Mexico

Description

Features
  • Metalux 4 lamp fluorescent recessed troffer
  • Universal 120/277v electronic commercial ballast
  • Baked white enamel
  • Flat white steel door with mitered corners
  • Cam latch/safety hinge
  • 1 piece die embossed housing
  • Rated for use in commercial applications
  • Uses 4 32w bi-pin t8 lamps not included
  • Ul listed
  • Ibew labeled.
  • Size - 2 x 4 ft.
  • Dimension - 48 x 23.75 x 3.75 in.
  • Item weight - 32 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.