Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cooper Lighting Cooper Lighting 4CWPLD4040C 48 in. LED Wraparound Light Fixture 3590981

Cooper Lighting 4CWPLD4040C 48 in. LED Wraparound Light Fixture (Discontinued)

  • Mfr # 3590981
  • Zoro # G404031287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3590981
Zoro #
G404031287
UPC #
80083749072
Country of Origin
China

Description

The LED wraparound that displays uniform, soft light at up to 50% energy savings over fluorescent light sources. Patent pending easy mounting channel reduces installation time when fixtures together.

Features
  • Color: White
  • Material: Steel
  • Voltage: 120/277 volts
  • Light Output: 4200 lumens
  • Average Rated Life: 50000 hr.
  • Actual Color Temperature: 4000 K
  • Color Rendering Index: 90 CRI
  • Assembled Length: 48"
  • Assembled Width: 7"
  • Assembled Height: 3"
  • LED Bulb
  • Indoor use only
  • 90LPW
  • Suitable for ceiling, wall, suspended, and row mounting applications
  • Row mount or continuous row mount using the patent pending easy mount channel
  • White post-fab painted cold rolled steel housing with polymer end caps for a finished aesthetic
  • Frosted white lens with linear prisms provides soft, uniform, glare-free light output with a wide light distribution
  • Easy snap in housing install
  • Displays uniform, soft light
Specifications
  • Dimension: 49.5" H x 7.25" W x 4.75" L
  • Weight: 8.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.