This item is Discontinued.

Cooper Lighting Cooper Lighting 5175468 1000 Lumens Outdoor Integrated LED Dusk to Dawn Floodlight with Selectable Color Temperature - White 5175468

Cooper Lighting 5175468 1000 Lumens Outdoor Integrated LED Dusk to Dawn Floodlight with Selectable Color Temperature - White (Discontinued)

  • Mfr # 5175468
  • Zoro # G204043466
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5175468
Zoro #
G204043466
UPC #
80083837137
Country of Origin
China

Description

1000 Lumens Outdoor Integrated LED Dusk to Dawn Floodlight with Selectable Color Temperature - White

Outdoor integrated LED dusk to dawn flood light with selectable color temperature. This twin head flood series is ideal in outdoor areas where a low maintenance solution is required. This small but effective flood light can be wall or eave mounted maximum versatility. Upon installation, choose between one of 3 color temperatures: 3000K (soft white), 4000K (bright white) or 5000K (daylight) to ensure that you always have the right color light. The integrated photo-control provides daytime off and night time on functionality. This outdoor rated product utilizes a durable rust free polycarbonate housing. Attractive finish to complement your home's exterior. Sleek wrap around lens design to push more light where you need it.

Specifications
  • Color: White
  • Lumens: 1000
  • Weight: 1.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.