Shop All Exit Signs with Lights
Cooper Lighting
Exit Sign, 3.0W, Green, 1 or 2 Faces
Mfr # APX7G
Zoro # G4488093
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 11/16 in
- Height 7 1/2 in
- Letter Size 6 in High
- Standards NEC/OSHA, NFPA 101, UL 924
- Number of Faces 1 or 2
Product Information
- Brand Cooper Lighting
- MFR # APX7G
- Zoro # G4488093
- UPC # 080083566549
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 11/16 in |
Height | 7 1/2 in |
Letter Size | 6 in High |
Depth | 1 3/4 in |
Overall Depth | 1 5/8 in |
Overall Width | 11 5/8 in |
Text Size | 3/4 in Stroke x 6 in High |
Text Stroke Width | 3/4 in |
Overall Height | 7 1/4 in |
Text Height | 6 in |
Manufacturers Warranty Length | 5 yr |
Details
Description
Exit Sign, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoe, Men, 2XL, Pull On, Blk/Grn, PVC, PR (TTXXL)
- ZORO SELECT Lockout Hasp, Silver, 3-1/2 in. L, SS (45MZ54)
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG6)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, M (AZNBR001)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup (CX71SD)
- COOPER LIGHTING Exit Sign, Less Than 1.0W, Red, 1 or 2 (LPX7)
- COOPER LIGHTING Exit Sign, 2W, Grn (APC7G)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign (CX61)
- COOPER LIGHTING Exit Sign w/Emergency Lights, 2.3W, Red (APCH7R)
- COOPER LIGHTING Exit Sign, 3.0, Green, 7-1/2 in. H (APX6G)
- COOPER LIGHTING Exit Sign, 3.0W, Red, 7-1/2 in. H (APX6R)
- Cooper Lighting Signs