Halo SLFS Series Solar Security Light, 70W, 2-Lamp, LED Lamp, Bright White, 1000 Lumens, 4000K Color Temp

  • Mfr # SLFS1AM2W

  • Zoro # G213766844


product price:  $94.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLFS1AM2W
Zoro #
G213766844
UPC #
80083149629
Country of Origin
China

Description

Halo SLFS Solar Security Light, Wattage Rating: 70 W, Number of Lamps: 2, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index CRI: 80, Beam Type: Flood, Beam Angle: 180 deg, Color Temperature: 4000 K, Lumens: 1000 Lumens, Light Color: Bright White, Detection Range: 40 ft, Fixture Material: Polycarbonate, Fixture Color: White, Dimensions: 8.94 in L x 5.33 in W x 6.46 in H, Eave, Wall Mounting, Includes: Rechargeable Li-Ion Battery Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.